|
Contents
|
300 ml |
|
Container
|
Cartridge |
|
Colour
|
Grey |
|
Chemical basis
|
Single component polyurethane |
|
Min./max. skin-formation time /conditions
|
45-60 min / at 23°C and 50% relative humidity |
|
Full curing speed/conditions
|
3 mm/d / 23°C and 50% relative humidity, moisture curing |
|
Density/conditions
|
1.25 g/cm³ / prior to hardening, DIN 53479 |
|
Shore A hardness
|
40 |
|
Min. tensile strength
|
1.8 N/mm² |
|
Conditions for tensile strength
|
in accordance with DIN 53504 |
|
Min. longitudinal resistance to tearing
|
6 N/mm |
|
Conditions for resistance to tearing
|
in accordance with DIN 53515 |
|
Elongation at break/conditions
|
500 % / in accordance with DIN 53504 |
|
Min. combined tension and shear resistance
|
1 N/mm² |
|
Min./max. processing temperature
|
5 to 35 °C |
|
Max. short-term temperature resistance
|
120 °C |
|
Min./max. temperature resistance
|
-40 to 90 °C |
|
Min. flashing point
|
70 °C |
|
Glass transition temperature/conditions
|
-45 °C / in accordance with DIN 53445 |
|
Max. change in volume
|
-5 % |
|
Shelf life from production/conditions
|
12 Month / at 10°C to 25°C |
|
Silicone-free
|
Yes |
|
Resistance against
|
Water<br>Lime water<br>Public sewage<br>Weak acids<br>Weak lyes<br>Salt water |
|
Short-term resistance against
|
Fuels<br>Mineral oils<br>Animal fat<br>Animal oils<br>Vegetable fat<br>Vegetable oils |
|
Shelf life from production
|
12 Month |