Close
Filters
Search

Body saw blade with flat adapter

Article No. 06969141
Body saw blade with flat adapter JIGSAWBLDE-MET-10PCS-CP-14TPI
€27.35 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Special quality for higher strength bodywork panels on vehicles

Designed for high cutting speed and a long service life

Suitable for:

  • Würth DST 380
  • Chicago Pneumatic (CP)
  • Pneutec
Special quality for higher strength bodywork panels on vehicles

Designed for high cutting speed and a long service life

Suitable for:

  • Würth DST 380
  • Chicago Pneumatic (CP)
  • Pneutec
Products specifications
Teeth per unit of length 14 PCS/Inch
Min./max. material thickness 4-10 mm
Material to be processed Wood<br>Aluminium<br>Composites<br>Plastic
Length 90 mm
Material Bimetal
Jigsaw-blade connection type Würth SP / Fein
Working length 77 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Teeth per unit of length 14 PCS/Inch
Min./max. material thickness 4-10 mm
Material to be processed Wood<br>Aluminium<br>Composites<br>Plastic
Length 90 mm
Material Bimetal
Jigsaw-blade connection type Würth SP / Fein
Working length 77 mm
Close