Close
Filters
Search

Body saw blade with flat adapter

Article No. 06969181
Body saw blade with flat adapter JIGSAWBLDE-MET-10PCS-CP-18TPI
€12.39 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Special quality for higher strength bodywork panels on vehicles

Designed for high cutting speed and a long service life

Suitable for:

  • Würth DST 380
  • Chicago Pneumatic (CP)
  • Pneutec
Special quality for higher strength bodywork panels on vehicles

Designed for high cutting speed and a long service life

Suitable for:

  • Würth DST 380
  • Chicago Pneumatic (CP)
  • Pneutec
Products specifications
Teeth per unit of length 18 PCS/Inch
Min./max. material thickness 4-10 mm
Material to be processed Medium to soft material
Length 66 mm
Material Bimetal
Jigsaw-blade connection type Würth SP / Fein
Working length 53 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Teeth per unit of length 18 PCS/Inch
Min./max. material thickness 4-10 mm
Material to be processed Medium to soft material
Length 66 mm
Material Bimetal
Jigsaw-blade connection type Würth SP / Fein
Working length 53 mm
Close