Close
Filters
Search

Techno S3 FLEXITEC® safety boots

Article No. M022074041
BOOT TECHNO FLEXITEC S3 ANTHRACITE 41 Art.-no. M022074041 | EAN 4250634448006
€169.92 inc. VAT price per 1 PCS
AVAILABLE
+ -
These trendy and innovative safety boots include the popular Boa quick-action closure technology. Maximum comfort guaranteed.
  • Breathable full-grain leather, fabric inserts, reflective details
  • Fabric inner lining
  • Steel protective toe caps, steel anti-perforation protection
  • Non-slip SRC Vibram TPU outsole, standard width 10.5
  • FLEXITEC® Vibram technology, Boa technology
  • Approx. 720 g/boot in size 42

 

 

These trendy and innovative safety boots include the popular Boa quick-action closure technology. Maximum comfort guaranteed.
  • Breathable full-grain leather, fabric inserts, reflective details
  • Fabric inner lining
  • Steel protective toe caps, steel anti-perforation protection
  • Non-slip SRC Vibram TPU outsole, standard width 10.5
  • FLEXITEC® Vibram technology, Boa technology
  • Approx. 720 g/boot in size 42

 

 

Close