Close
Search

Brake cleaner

Article No. 0890108715
Brake cleaner BRKCLNR-5LTR
€43.54 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
For cleaning and degreasing during maintenance and repair work.

Fast flash-off behaviour and excellent cleaning performance

  • Fast and effective removal of soot, grease, brake dust and oily residues
  • Residue-free cleaning

Acetone-free

Good material compatibility with paints, plastics, seals and rubber

AOX-free and silicone-free

Notice

Do not spray on hot parts. Not suitable for surface cleaning of adhesive areas. Prior to application, the compatibility of rubber or plastic parts and painted surfaces should be checked on an invisible area.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

For cleaning and degreasing during maintenance and repair work.

Fast flash-off behaviour and excellent cleaning performance

  • Fast and effective removal of soot, grease, brake dust and oily residues
  • Residue-free cleaning

Acetone-free

Good material compatibility with paints, plastics, seals and rubber

AOX-free and silicone-free

Notice

Do not spray on hot parts. Not suitable for surface cleaning of adhesive areas. Prior to application, the compatibility of rubber or plastic parts and painted surfaces should be checked on an invisible area.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Contents 5 l
Container Canister
Smell/fragrance Characteristic
Colour Colourless
Chemical basis Naphtha
Density/conditions 0.714 g/cm³ / at 20°C
Hazard class (German Ordinance on Combustible Liquids) AI
Shelf life from production 24 Month
AOX-free Yes
Silicone-free Yes
Close