Close
Filters
Search

Brake pipe nipple, type B

Article No. 0889509
Brake line nipple, type B BRKPIPNPL-E-PIPD6,0-WS12-M12X1
€0.58 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Products specifications
Suitable for pipe external diameter 16 mm
Thread type x nominal diameter x pitch M12 x 1
Thread type Metric thread
Nominal diameter (d1) 12 mm
Pitch 1 mm
Internal diameter (D2) 5.6 mm
Width across flats (s) 12 mm
Length (l) 18 mm
DIN flange E
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651
Suitable for vehicle manufacturer Audi<br>Ford<br>Saab<br>Toyota<br>Volvo<br>Volkswagen

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Suitable for pipe external diameter 16 mm
Thread type x nominal diameter x pitch M12 x 1
Thread type Metric thread
Nominal diameter (d1) 12 mm
Pitch 1 mm
Internal diameter (D2) 5.6 mm
Width across flats (s) 12 mm
Length (l) 18 mm
DIN flange E
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651
Suitable for vehicle manufacturer Audi<br>Ford<br>Saab<br>Toyota<br>Volvo<br>Volkswagen
Close