Vehicle parts
>
Brake parts, vehicle/truck
>
Brake line nipple, car
>
Brake line nipple, type B
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
DIN flange
E (1)
Suitable for pipe external diameter
16 mm (1)
Thread type
Metric thread (1)
Material designation
9 SMnPb 28 K (1)
Nominal diameter _d1_
12 mm (1)
Width across flats _s_
12 mm (1)
Length _l_
18 mm (1)
Surface
Galvanised (1)
DIN
1651 (1)
Thread type x nominal diameter x pitch
M12 x 1 (1)
Suitable for vehicle manufacturer
Audi<br>Ford<br>Saab<br>Toyota<br>Volvo<br>Volkswagen (1)
Internal diameter _D2_
5.6 mm (1)
Pitch
1 mm (1)
Material
Steel (1)
Packaging Unit
25 (1)
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
Nail anchor W-ND Countersunk head
YELLOW-NYLON-TRIM-CLIP
Crimp cable lug, push connector
Screwless hose clamp
Crimp cable lug, push connector
Rivet nut with round pan head
Popular tags
construction
offer
set
triple
vacuum
Brake line nipple, type B
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
0889509
Brake pipe nipple, type B
Brake line nipple, type B BRKPIPNPL-E-PIPD6,0-WS12-M12X1
€0.58 inc. VAT