Close
Filters
Search

Brake pipe nipple, type C

Article No. 0889510
Brake line nipple, type C BRKPIPNPL-F-PIPD4,75-WS11-M10X1-LONG
€0.74 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Suitable for pipe external diameter 4.75 mm
Thread type x nominal diameter x pitch M10 x 1
Thread type Metric thread
Nominal diameter (d1) 10 mm
Pitch 1 mm
Internal diameter (D2) 5 mm
Width across flats (s) 11 mm
Length (l) 24.800 mm
DIN flange F
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651
Suitable for vehicle manufacturer Fiat<br>Hyundai

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Suitable for pipe external diameter 4.75 mm
Thread type x nominal diameter x pitch M10 x 1
Thread type Metric thread
Nominal diameter (d1) 10 mm
Pitch 1 mm
Internal diameter (D2) 5 mm
Width across flats (s) 11 mm
Length (l) 24.800 mm
DIN flange F
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651
Suitable for vehicle manufacturer Fiat<br>Hyundai
Close