Vehicle parts
>
Brake parts, vehicle/truck
>
Brake line nipple, car
>
Brake line nipple, type C
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
DIN flange
F (1)
Suitable for pipe external diameter
4.75 mm (1)
Thread type
Metric thread (1)
Material designation
9 SMnPb 28 K (1)
Nominal diameter _d1_
10 mm (1)
Width across flats _s_
11 mm (1)
Length _l_
24.800 mm (1)
Surface
Galvanised (1)
DIN
1651 (1)
Thread type x nominal diameter x pitch
M10 x 1 (1)
Suitable for vehicle manufacturer
Fiat<br>Hyundai (1)
Internal diameter _D2_
5 mm (1)
Pitch
1 mm (1)
Material
Steel (1)
Packaging Unit
25 (1)
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
Crimp cable lug, butt connector
Washer with large outside diameter
Hexagon Socket Head Cap Screw
BLACK-NYLON-RIVET
Spring cotter pin
Sealing ring
Popular tags
construction
offer
set
triple
vacuum
Brake line nipple, type C
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
0889510
Brake pipe nipple, type C
Brake line nipple, type C BRKPIPNPL-F-PIPD4,75-WS11-M10X1-LONG
€0.74 inc. VAT