Close
Filters
Search

Brake pipe nipple, type D

Article No. 0889501
Brake line nipple, type D BRKPIPNPL-E-PIPD4,75-WS10-M10X1
€0.68 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Products specifications
Suitable for pipe external diameter 4.75 mm
Thread type x nominal diameter x pitch M10 x 1
Thread type Metric thread
Nominal diameter (d1) 10 mm
Pitch 1 mm
Internal diameter (D2) 5 mm
Width across flats (s) 10 mm
Length (l) 16.700 mm
DIN flange E
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651
Suitable for vehicle manufacturer Alfa Romeo<br>Audi<br>Daewoo<br>Daihatsu<br>Hyundai<br>Kia<br>Nissan<br>Opel/Vauxhall<br>Skoda<br>Toyota<br>Vauxhall<br>Volkswagen<br>Wartburg

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Suitable for pipe external diameter 4.75 mm
Thread type x nominal diameter x pitch M10 x 1
Thread type Metric thread
Nominal diameter (d1) 10 mm
Pitch 1 mm
Internal diameter (D2) 5 mm
Width across flats (s) 10 mm
Length (l) 16.700 mm
DIN flange E
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651
Suitable for vehicle manufacturer Alfa Romeo<br>Audi<br>Daewoo<br>Daihatsu<br>Hyundai<br>Kia<br>Nissan<br>Opel/Vauxhall<br>Skoda<br>Toyota<br>Vauxhall<br>Volkswagen<br>Wartburg
Close