Vehicle parts
>
Brake parts, vehicle/truck
>
Brake line nipple, car
>
Brake line nipple, type D
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
DIN flange
E (1)
Suitable for pipe external diameter
4.75 mm (1)
Thread type
Metric thread (1)
Material designation
9 SMnPb 28 K (1)
Nominal diameter _d1_
10 mm (1)
Width across flats _s_
10 mm (1)
Length _l_
16.700 mm (1)
Surface
Galvanised (1)
DIN
1651 (1)
Thread type x nominal diameter x pitch
M10 x 1 (1)
Suitable for vehicle manufacturer
Alfa Romeo<br>Audi<br>Daewoo<br>Daihatsu<br>Hyundai<br>Kia<br>Nissan<br>Opel/Vauxhall<br>Skoda<br>Toyota<br>Vauxhall<br>Volkswagen<br>Wartburg (1)
Internal diameter _D2_
5 mm (1)
Pitch
1 mm (1)
Material
Steel (1)
Packaging Unit
1 (1)
25 (1)
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
Pozidriv bit
Brake pipe nipple, type HA
Waterproof pin housing
Rubber washer, Pak-free
Crimp cable lug, ring connector
Static mixing tube
Popular tags
construction
offer
set
triple
vacuum
Brake line nipple, type D
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
0889501
Brake pipe nipple, type D
Brake line nipple, type D BRKPIPNPL-E-PIPD4,75-WS10-M10X1
€0.68 inc. VAT