Close
Filters
Search

Brake pipe nipple, type F

Article No. 0889503
Brake line nipple, type F BRKPIPNPL-F-PIPD4,75-WS11-(3/8IN-24UNF)
€0.54 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Suitable for pipe external diameter 4.75 mm
Thread type x nominal diameter x pitch UNF3/8 x 0.375
Thread type UNF
Nominal diameter (d1) 3/8 in
Pitch 0.375 in
Internal diameter (D2) 5 mm
Width across flats (s) 11 mm
Length (l) 21 mm
DIN flange F
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651
Suitable for vehicle manufacturer Austin<br>Morri<br>Peugeot<br>Renault<br>Saab<br>Talbot<br>Vauxhall<br>Volvo

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Suitable for pipe external diameter 4.75 mm
Thread type x nominal diameter x pitch UNF3/8 x 0.375
Thread type UNF
Nominal diameter (d1) 3/8 in
Pitch 0.375 in
Internal diameter (D2) 5 mm
Width across flats (s) 11 mm
Length (l) 21 mm
DIN flange F
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651
Suitable for vehicle manufacturer Austin<br>Morri<br>Peugeot<br>Renault<br>Saab<br>Talbot<br>Vauxhall<br>Volvo
Close