Vehicle parts
>
Brake parts, vehicle/truck
>
Brake line nipple, car
>
Brake line nipple, type F
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
DIN flange
F (1)
Suitable for pipe external diameter
4.75 mm (1)
Thread type
UNF (1)
Material designation
9 SMnPb 28 K (1)
Nominal diameter _d1_
3/8 in (1)
Width across flats _s_
11 mm (1)
Length _l_
21 mm (1)
Surface
Galvanised (1)
DIN
1651 (1)
Thread type x nominal diameter x pitch
UNF3/8 x 0.375 (1)
Suitable for vehicle manufacturer
Austin<br>Morri<br>Peugeot<br>Renault<br>Saab<br>Talbot<br>Vauxhall<br>Volvo (1)
Internal diameter _D2_
5 mm (1)
Pitch
0.375 in (1)
Material
Steel (1)
Packaging Unit
1 (1)
25 (1)
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
U-bolt clamp U-bolt clamp, universal
Nexis ZD mounting plate
GREEN PADDED JACKET
Full extension underfloor guide Dynamoov liquid soft-close
Fixing anchor W-FA/S
Fixing anchor W-FA/S
Popular tags
construction
offer
set
triple
vacuum
Brake line nipple, type F
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
0889503
Brake pipe nipple, type F
Brake line nipple, type F BRKPIPNPL-F-PIPD4,75-WS11-(3/8IN-24UNF)
€0.54 inc. VAT