Close
Filters
Search

Brake pipe nipple, type HA

Article No. 0889516
Brake line nipple, type HA BRKPIPNPL-F-PIPD4,75-WS15-M10X1
€3.78 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Suitable for pipe external diameter 4.75 mm
Thread type x nominal diameter x pitch M10 x 1
Thread type Metric thread
Nominal diameter (d1) 10 mm
Pitch 1 mm
Internal diameter (D2) 5 mm
Width across flats (s) 15 mm
Length (l) 23 mm
DIN flange E
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651
Suitable for vehicle manufacturer Alfa Romeo<br>Audi<br>Citroen<br>Daewoo<br>Fiat<br>Mazda<br>Mercedes-Benz<br>Opel/Vauxhall<br>Peugeot<br>Seat

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Suitable for pipe external diameter 4.75 mm
Thread type x nominal diameter x pitch M10 x 1
Thread type Metric thread
Nominal diameter (d1) 10 mm
Pitch 1 mm
Internal diameter (D2) 5 mm
Width across flats (s) 15 mm
Length (l) 23 mm
DIN flange E
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651
Suitable for vehicle manufacturer Alfa Romeo<br>Audi<br>Citroen<br>Daewoo<br>Fiat<br>Mazda<br>Mercedes-Benz<br>Opel/Vauxhall<br>Peugeot<br>Seat
Close