Vehicle parts
>
Brake parts, vehicle/truck
>
Brake line nipple, car
>
Brake line nipple, type HA
Refine
Load more results...
×
Price Range
Min:€3.00 inc. VAT
Max:€4.00 inc. VAT
DIN flange
E (1)
Suitable for pipe external diameter
4.75 mm (1)
Thread type
Metric thread (1)
Material designation
9 SMnPb 28 K (1)
Nominal diameter _d1_
10 mm (1)
Width across flats _s_
15 mm (1)
Length _l_
23 mm (1)
Surface
Galvanised (1)
DIN
1651 (1)
Thread type x nominal diameter x pitch
M10 x 1 (1)
Suitable for vehicle manufacturer
Alfa Romeo<br>Audi<br>Citroen<br>Daewoo<br>Fiat<br>Mazda<br>Mercedes-Benz<br>Opel/Vauxhall<br>Peugeot<br>Seat (1)
Internal diameter _D2_
5 mm (1)
Pitch
1 mm (1)
Material
Steel (1)
Packaging Unit
1 (1)
25 (1)
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
Wide sanding belt
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
HAMMER DRILL BIT OPTIMUM SDS-PLUS
HAMMER DRILL BIT OPTIMUM SDS-PLUS
Wing repair washer
Popular tags
construction
offer
set
triple
vacuum
Brake line nipple, type HA
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
0889516
Brake pipe nipple, type HA
Brake line nipple, type HA BRKPIPNPL-F-PIPD4,75-WS15-M10X1
€3.78 inc. VAT