Close
Filters
Search

Brake pipe nipple, type L

Article No. 0889506
Brake line nipple, type L BRKPIPNPL-F-PIPD4,75-WS10-M10X1,25
€0.57 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Suitable for pipe external diameter 4.75 mm
Thread type x nominal diameter x pitch M10 x 1.25
Thread type Metric thread
Nominal diameter (d1) 10 mm
Pitch 1.25 mm
Internal diameter (D2) 5 mm
Width across flats (s) 10 mm
Length (l) 19.500 mm
DIN flange F
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651
Suitable for vehicle manufacturer Autobianci<br>Dacia<br>Fiat<br>Lada<br>Lancia<br>Zastava

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Suitable for pipe external diameter 4.75 mm
Thread type x nominal diameter x pitch M10 x 1.25
Thread type Metric thread
Nominal diameter (d1) 10 mm
Pitch 1.25 mm
Internal diameter (D2) 5 mm
Width across flats (s) 10 mm
Length (l) 19.500 mm
DIN flange F
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651
Suitable for vehicle manufacturer Autobianci<br>Dacia<br>Fiat<br>Lada<br>Lancia<br>Zastava
Close