Vehicle parts
>
Brake parts, vehicle/truck
>
Brake line nipple, car
>
Brake line nipple, type L
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
DIN flange
F (1)
Suitable for pipe external diameter
4.75 mm (1)
Thread type
Metric thread (1)
Material designation
9 SMnPb 28 K (1)
Nominal diameter _d1_
10 mm (1)
Width across flats _s_
10 mm (1)
Length _l_
19.500 mm (1)
Surface
Galvanised (1)
DIN
1651 (1)
Thread type x nominal diameter x pitch
M10 x 1.25 (1)
Suitable for vehicle manufacturer
Autobianci<br>Dacia<br>Fiat<br>Lada<br>Lancia<br>Zastava (1)
Internal diameter _D2_
5 mm (1)
Pitch
1.25 mm (1)
Material
Steel (1)
Packaging Unit
1 (1)
25 (1)
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
Male thread plug-in nipple
Wing repair washer
Joint bolt clamp W1
Wing repair washer
Nexis ZD mounting plate
Plasterboard plug W-GS Type ZD
Popular tags
construction
offer
set
triple
vacuum
Brake line nipple, type L
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
0889506
Brake pipe nipple, type L
Brake line nipple, type L BRKPIPNPL-F-PIPD4,75-WS10-M10X1,25
€0.57 inc. VAT