Close
Filters
Search

Branch connector non-detachable

Article No. 05555621
Junction connector, non-detachable JUNCCON-BROWN-(1,5/4,0SMM)
€0.78 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For branch connections in any position required

Simple to use

Only combination pliers required

For branch connections in any position required

Simple to use

Only combination pliers required

Application area

Vehicle electrics

Products specifications
Connection type Continuity 4.0 mm², branch 1.5 mm²
Colour Brown
Max. nominal voltage 600 V/DC
Max. temperature conditions 105 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Connection type Continuity 4.0 mm², branch 1.5 mm²
Colour Brown
Max. nominal voltage 600 V/DC
Max. temperature conditions 105 °C
Close