Vehicle electrics
>
Cable connector, insulated
Cable connector, insulated
Push connector, insulated
Ring connector, insulated
Butt connector, insulated
Blade connector, insulated
Round plug, insulated
Round socket, insulated
Junction connector, insulated
Cable connector assortment, insulated
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€124.00 inc. VAT
Min__max_ wire cross section
1.5-2.5 mm² (23)
0.5-1 mm² (22)
4-6 mm² (17)
0.5-1.5 mm² (2)
0.5-0.75 mm² (1)
0.5-1.0 mm² (1)
0.75-2.5 mm² (1)
1-2.5 mm² (1)
4.0-6.0 mm² (1)
3 More
Number of locking lugs
1 PCS (5)
Diameter of hole
1.65 mm (4)
1.2 mm (1)
System dimensions
4.4.1 (1)
Dielectric strength
30 kV/mm (3)
IP protection class
IP 67 (3)
Max_ nominal voltage
600 V/AC (51)
300 V/DC (3)
600 V/DC (3)
300 V/AC (2)
Min_ wire cross section
0.5 mm² (3)
1.5 mm² (3)
4 mm² (1)
4.0 mm² (1)
Silicone_free
No (50)
Length
25 mm (2)
27 mm (1)
Surface
Tin plated (51)
Tin-plated (5)
Bare (3)
Plain (1)
Silver-plated (1)
Colour
Red (23)
Blue (22)
Yellow (17)
Min__max_ temperature conditions
-10 to 75 °C (53)
-55 to 125 °C (3)
Halogen_free
No (50)
Min_ shrinkage temperature
300 °C (3)
Insulating material
PVC (53)
Version
Unsealed (8)
Wire cross section
4 mm² (1)
Nominal size of flat plug_push connector_blade connector
6.3 x 0.8 mm (22)
2.8 x 0.8 mm (4)
4.8 x 0.8 mm (4)
2.8 x 0.5 mm (3)
4.8 x 0.5 mm (2)
8.2 x 0.8 mm (1)
9.5 mm (1)
1 More
Diameter
5 mm (4)
4 mm (2)
Flange hole
M10 (3)
M4 (3)
M5 (3)
M6 (3)
M8 (3)
M12 (1)
M3 (1)
M3.5 (1)
2 More
Max_ temperature conditions
105 °C (6)
Max_ wire cross section
2.5 mm² (3)
1 mm² (2)
1.0 mm² (1)
6 mm² (1)
6.0 mm² (1)
Material
Copper (50)
Brass (11)
Availability
Exclude Out of Stock
Packaging Unit
1 (70)
100 (68)
300 (25)
500 (13)
50 (11)
1000 (5)
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
1/4" connector
QUICK-ACTION SERVICE COUPLING
BLACK-NYLON-POLYAMIDE-BUTTON
copper twin ring
Telescopic rule
Permanent marker set
Popular tags
construction
offer
set
triple
vacuum
Cable connector, insulated
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
05585054
Blade connector
Blade connector TABCON-DTN-(PL)-6,3X0,8-(1,5-2,5SMM)
€11.03 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589001
Crimp cable lug, ring connector
Ring connector insulated RGCON-RED-M3-(0,5-1,0SMM)
€0.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
055890411
Crimp cable lug, ring connector
Ring connector insulated RGCON-RED-M10-(0,5-1,0SMM)
€25.96 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589072
Crimp cable lug, ring connector
Ring connector insulated RGCON-BLUE-M3,5-(1,5-2,5SMM)
€19.76 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589122
Crimp cable lug, ring connector
Ring connector insulated RGCON-BLUE-M10-(1,5-2,5SMM)
€24.07 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589144
Crimp cable lug, ring connector
Ring connector insulated RGCON-YELLOW-M4-(4,0-6,0SMM)
€25.49 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589194
Crimp cable lug, ring connector
Ring connector insulated RGCON-YELLOW-M12-(4,0-6,0SMM)
€28.56 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589391
Crimp cable lug, blade connector
Blade connector TABCON-RED-4,8X0,8MM
€12.33 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589402
Crimp cable lug, push connector
Push connector, insulated PSHCON-BLUE-8,2X0,8MM
€35.05 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589421
Crimp cable lug, push connector including blade connector
Push connector including blade connector PSHCON-DOUBLE-RED-6,3X0,8MM
€17.35 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589444
Crimp cable lug, push connector including blade connector
Push connector including blade connector PSHCON-DOUBLE-YELLOW-6,3X0,8MM
€30.68 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
05589601
Crimp cable lug, push connector
Push connector, insulated PSHCON-RED-2,8X0,5MM
€20.06 inc. VAT
price per 100 PCS
1
2
3
4
5