Close
Filters
Search

Brass anchor

Article No. 090438
Brass anchor DWL-BRS-M8-10X30
€30.68 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Female thread with metric thread as an inexpensive alternative for outdoor use, for concrete and solid brick
  • Brass female thread anchor
  • Knurled surface for good holding power
  • Screwing in a screw/threaded rod with a metric thread expands the anchor and fixes it in the anchoring base
  • Corrosion resistant
  • Minimal anchorage depth
  • Minimal edge and axial clearance
  • Suitable for push-through and cotter-pin installation
  • Used without a setting tool
  • Cost-effective attachment for outdoor use
Female thread with metric thread as an inexpensive alternative for outdoor use, for concrete and solid brick
  • Brass female thread anchor
  • Knurled surface for good holding power
  • Screwing in a screw/threaded rod with a metric thread expands the anchor and fixes it in the anchoring base
  • Corrosion resistant
  • Minimal anchorage depth
  • Minimal edge and axial clearance
  • Suitable for push-through and cotter-pin installation
  • Used without a setting tool
  • Cost-effective attachment for outdoor use
Application area

For indoor and outdoor secondary attachments


For attaching components to concrete and solid brick


For spaced installation in conjunction with a threaded rod

Products specifications
Internal diameter 8 mm
Anchor length (l) (l) 30 mm
Embedding depth (h s) 30 mm
Drill hole depth (t) 35 mm
Nominal drill-bit diameter (d 0) 10 mm
Centre-to-centre distance (a) 80 mm
Edge clearance (a r) 80 mm
Minimum component thickness (d) 70 mm
Hole diameter in component (d Bau) 8.5 mm
Max. attachment height (d a) - condition Dependent on screw length
Outer diameter 10 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Internal diameter 8 mm
Anchor length (l) (l) 30 mm
Embedding depth (h s) 30 mm
Drill hole depth (t) 35 mm
Nominal drill-bit diameter (d 0) 10 mm
Centre-to-centre distance (a) 80 mm
Edge clearance (a r) 80 mm
Minimum component thickness (d) 70 mm
Hole diameter in component (d Bau) 8.5 mm
Max. attachment height (d a) - condition Dependent on screw length
Outer diameter 10 mm
Close