Dowel fixings general
>
Metal dowels
Metal dowels
Brass dowel
Hammer rivet
Fix sleeve
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Internal diameter
12 mm (1)
5 mm (1)
6 mm (1)
8 mm (1)
Drill hole depth _t_
25 mm (2)
45 mm (2)
30 mm (1)
35 mm (1)
Embedding depth in steel _h s_
4 mm (1)
Nominal drill_bit diameter _d 0_
8 mm (2)
10 mm (1)
15 mm (1)
5 mm (1)
6 mm (1)
Edge clearance _a r_
50 mm (3)
100 mm (1)
60 mm (1)
80 mm (1)
Sleeve length _l_
22.9 mm (1)
Outer diameter
10 mm (1)
15 mm (1)
6 mm (1)
8 mm (1)
Max_ attachment height _d a_ _ condition
Dependent on screw length (4)
Length _l_
90 mm (1)
Max_ height of the fixture
2.900 mm (1)
Centre_to_centre distance _a_
60 mm (2)
80 mm (2)
100 mm (1)
90 mm (1)
Max_ attachment height in steel _d a_
17.1 - 19.7 mm (1)
Max_ attachment height _d a_ _da_
50 mm (1)
Nominal diameter
4.8 mm (1)
Max_ attachment height in solid brick _d a_
2.9 mm (1)
Anchor length _l_ _l_
20 mm (1)
23 mm (1)
30 mm (1)
40 mm (1)
Embedding depth in solid brick _h s_
20 mm (1)
Embedding depth _h s_
40 mm (2)
20 mm (1)
25 mm (1)
30 mm (1)
Minimum component thickness _d_
100 mm (1)
50 mm (1)
60 mm (1)
70 mm (1)
80 mm (1)
Hole diameter in component _d Bau_
13 mm (1)
5 mm (1)
5.5 mm (1)
6.5 mm (1)
8.5 mm (1)
8.8 mm (1)
Anchor diameter
8 mm (1)
Packaging Unit
1 (5)
100 (4)
200 (1)
50 (1)
500 (1)
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
PVC - POLYESTER RAINSUITS
Blow-out pump
Hexagon nut
Liquid anchor WIT-FIX
Pendular suspension - C2C
Hexagon nut A4
Popular tags
construction
offer
set
triple
vacuum
Metal dowels
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
0904312
Brass anchor
Brass anchor DWL-BRS-M12-15X40
€1.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
090436
Brass anchor
Brass anchor DWL-BRS-M6-8X25
€18.88 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
090438
Brass anchor
Brass anchor DWL-BRS-M8-10X30
€30.68 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
904310
BRASS ANCHORS
Designation: NTO Brass Anchor M10.
€0.53 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
090435
Brass anchor
Brass anchor DWL-BRS-M5-6X20
€0.19 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09454824
Hammer rivet
Hammer rivet aluminium/A2 DWL-ALU-A2-2,9-4,8X22,9
€28.39 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
09050890
Securing sleeve
Securing sleeve steel galvanised DWL-(A0K)-50-8X90
€0.32 inc. VAT