Close
Filters
Search

Brush

Article No. 0714692301
Brush for straight grinders and drills RDSHFTBRSH-PWRDRL-SST-6MM-S60MM
€15.34 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With stainless steel wire for processing stainless steel surfaces with straight grinders and drills
Notice

Always wear safety glasses and protective gloves when working with machine brushes!

With stainless steel wire for processing stainless steel surfaces with straight grinders and drills
Notice

Always wear safety glasses and protective gloves when working with machine brushes!

Application area
  • For removing rust and paint as well as tempering colours from stainless-steel welding seams

  • For cleaning welding seams

  • For light deburring work
Products specifications
Diameter (D) 60 mm
Usable length of wire (H) 14 mm
Effective width (A) 14 mm
Wire diameter 0.30 mm
Shaft diameter 6 mm
Max. rotation speed 15000 U/min(rpm)

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (D) 60 mm
Usable length of wire (H) 14 mm
Effective width (A) 14 mm
Wire diameter 0.30 mm
Shaft diameter 6 mm
Max. rotation speed 15000 U/min(rpm)
Close