Brooms, Brushes and Handles
>
Brushes
>
Brushes, power drills
>
Round-shaft brush, power drill
>
Brush for straight grinders and drills
Refine
Load more results...
×
Price Range
Min:€10.00 inc. VAT
Max:€13.00 inc. VAT
Effective width _A_
10 mm (1)
14 mm (1)
Diameter _D_
40 mm (1)
60 mm (1)
Shaft diameter
6 mm (2)
Wire diameter
0.20 mm (1)
0.30 mm (1)
Usable length of wire _H_
14 mm (1)
9 mm (1)
Max_ rotation speed
15000 U/min(rpm) (1)
18000 U/min(rpm) (1)
Packaging Unit
1 (2)
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
Cross recess head screwdriver (PZ)
Antifreeze tester for coolant
Concealed hinge, Nexis click-on 90
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Popular tags
construction
offer
set
triple
vacuum
Brush for straight grinders and drills
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
0714692300
Brush
Brush for straight grinders and drills RDSHFTBRSH-PWRDRL-SST-6MM-S40MM
€12.39 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0714692301
Brush
Brush for straight grinders and drills RDSHFTBRSH-PWRDRL-SST-6MM-S60MM
€15.34 inc. VAT