Close
Filters
Search

JUMP STARTER, 12V

Article No. 0772955617
BTRYSTRTAID-POWER-START-12V-900A
€512.97 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

Professional jump starter for mobile slave starting of vehicles with 12V electrical system.

Powerful and user-friendly

Includes two high-quality, powerful starter batteries
Fully insulated, angled solid clamps with long, highly flexible cables
Display for checking the charge status of the internal battery and vehicle battery

Added safety

Easily replaceable short circuit/overload protection
Acoustic reverse polarity warning
Protection against power surges
Removal of potential battery gases using and ventilation

Scope of delivery

1x charger
1x connector cable from device to cigarette lighter
1x user manual

•    Suitable for max. cubic capacity: 4000 cm³
•    Rechargeable battery/battery capacity: 23 Ah
•    Max. current: 2200 A
•    Nominal current: 900 A
•    Wire cross section: 33.6 mm2
•    Width x height x depth: 350 x 385 x 120 mm
•    Type of rechargeable battery/battery: AGM battery
•    Rechargeable battery/battery permanently installed: Yes
•    Type description: WPS 12-900

Professional jump starter for mobile slave starting of vehicles with 12V electrical system.

Powerful and user-friendly

Includes two high-quality, powerful starter batteries
Fully insulated, angled solid clamps with long, highly flexible cables
Display for checking the charge status of the internal battery and vehicle battery

Added safety

Easily replaceable short circuit/overload protection
Acoustic reverse polarity warning
Protection against power surges
Removal of potential battery gases using and ventilation

Scope of delivery

1x charger
1x connector cable from device to cigarette lighter
1x user manual

•    Suitable for max. cubic capacity: 4000 cm³
•    Rechargeable battery/battery capacity: 23 Ah
•    Max. current: 2200 A
•    Nominal current: 900 A
•    Wire cross section: 33.6 mm2
•    Width x height x depth: 350 x 385 x 120 mm
•    Type of rechargeable battery/battery: AGM battery
•    Rechargeable battery/battery permanently installed: Yes
•    Type description: WPS 12-900

Products specifications
Nominal Voltage 12V DC
Products specifications
Nominal Voltage 12V DC
Close