Close
Filters
Search

JUMP STARTER, 12-V LI-ION, BOOSTER PRO

Article No. 772070000
JUMPSTRT-(LIIONBOOSTER-PRO)-12V
€472.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Professional, powerful jump starter. Under normal external condi-tions, starts all vehicles with an on-board voltage of 12 V.
 
 
Quality and performance in a compact design
 
 
• Use of high-quality materials and components.
 
• Excellent performance values thanks to high-quality Li-ion battery, thick cables and solid clamps.
 
• Handy format thanks to the Li-ion technology and well-thought-out design.
 
 
User-friendly and multifunctional
 
 
• Very simple to operate – connect, switch on, start.
 
• LED display for checking the charge status of the internal battery.
 
• Charging via USB possible using a socket or cigarette lighter connector.
 
• Can be used as a power bank thanks to USB output
 
• 7-mode LED light
 
 
Safe and reliable
 
 
• Protected against polarity reversal, sparks, overcharging, overvoltage and overheating.
 
• Compliance with all relevant standards
 
 
Scope of delivery
 
• Li-ion Booster Pro
 
• USB cable
 
• Adapter 230 V USB socket
 
• 12 V USB cigarette lighter adapter
 
• User handbook
 
• Storage bag
 
Type description: Li-ion Booster Pro
 
Nominal voltage: 12 V/DC
 
Nominal current: 600 A
 
Max. current: 2000 A
 
Rechargeable battery/battery capacity: 5000 mAh
 
Rechargeable battery/battery permanently installed: Yes
 
Wire cross section: 13.3 mm2
 
Suitable for max. cubic capacity: 3 l
 
Display: LED
 
Cable length: 370 mm
 
Material of the housing: Plastic
 
Weight: 1.4 kg
 
Height: 64 mm
 
Width: 252 mm
 
 
 
 
 
 
 
 
 
 
Professional, powerful jump starter. Under normal external condi-tions, starts all vehicles with an on-board voltage of 12 V.
 
 
Quality and performance in a compact design
 
 
• Use of high-quality materials and components.
 
• Excellent performance values thanks to high-quality Li-ion battery, thick cables and solid clamps.
 
• Handy format thanks to the Li-ion technology and well-thought-out design.
 
 
User-friendly and multifunctional
 
 
• Very simple to operate – connect, switch on, start.
 
• LED display for checking the charge status of the internal battery.
 
• Charging via USB possible using a socket or cigarette lighter connector.
 
• Can be used as a power bank thanks to USB output
 
• 7-mode LED light
 
 
Safe and reliable
 
 
• Protected against polarity reversal, sparks, overcharging, overvoltage and overheating.
 
• Compliance with all relevant standards
 
 
Scope of delivery
 
• Li-ion Booster Pro
 
• USB cable
 
• Adapter 230 V USB socket
 
• 12 V USB cigarette lighter adapter
 
• User handbook
 
• Storage bag
 
Type description: Li-ion Booster Pro
 
Nominal voltage: 12 V/DC
 
Nominal current: 600 A
 
Max. current: 2000 A
 
Rechargeable battery/battery capacity: 5000 mAh
 
Rechargeable battery/battery permanently installed: Yes
 
Wire cross section: 13.3 mm2
 
Suitable for max. cubic capacity: 3 l
 
Display: LED
 
Cable length: 370 mm
 
Material of the housing: Plastic
 
Weight: 1.4 kg
 
Height: 64 mm
 
Width: 252 mm
 
 
 
 
 
 
 
 
 
 
Products specifications
Type description Jumpstarter
Nominal Voltage 12 V/DC
Max. current 2000 A
Rechargeable battery/battery permanently installed Yes
Display LED
Weight 1.4 kg
Products specifications
Type description Jumpstarter
Nominal Voltage 12 V/DC
Max. current 2000 A
Rechargeable battery/battery permanently installed Yes
Display LED
Weight 1.4 kg
Close