Close
Filters
Search

Burnishing roller

Article No. 06729180
Burnishing Roller Sanding Fleece SNDROLL-FLC-G180-100X100MM
€54.04 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Sanding Fleece
  • With 6 mm keyway and 19 hole for surface grinding machines
  • Medium hardness
  • Synthetic corundum
  • Synthetic resin-bound sanding segments
  • Produces impressive surfaces on stainless steel, copper, aluminium, brass etc. Also for cleaning oxide coatings and for smoothing plastics and wood.
  • Circumferential speed: Specified by the machine used, but no more than 30 m/s = 3700 rpm
Notice

General working instructions: At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.

Use tools with a low contact pressure; high contact pressure leads to premature wear.

With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

Attention: Pay attention to the running direction! Tools are only suitable for clockwise rotation.

Sanding Fleece
  • With 6 mm keyway and 19 hole for surface grinding machines
  • Medium hardness
  • Synthetic corundum
  • Synthetic resin-bound sanding segments
  • Produces impressive surfaces on stainless steel, copper, aluminium, brass etc. Also for cleaning oxide coatings and for smoothing plastics and wood.
  • Circumferential speed: Specified by the machine used, but no more than 30 m/s = 3700 rpm
Notice

General working instructions: At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.

Use tools with a low contact pressure; high contact pressure leads to premature wear.

With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.

Attention: Pay attention to the running direction! Tools are only suitable for clockwise rotation.

Application area

Produces impressive surfaces on stainless steel, copper, aluminium, brass etc. Also for cleaning oxide coatings and for smoothing plastics and wood.


Materials to be processed: Forged steel, malleable cast iron, grey cast iron, carbon steel, deep-drawn steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, wood.

Products specifications
Diameter x width x drill hole 100 x 100 x 19 mm
Grid size 180
Material to be processed Cr-Ni and other stainless steels<br>C-steel<br>Grey cast iron<br>Wood<br>Non-ferrous metal<br>Forged steel<br>Steels bands<br>Malleable cast iron<br>Deep-drawn steel<br>Injection-moulded zinc

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter x width x drill hole 100 x 100 x 19 mm
Grid size 180
Material to be processed Cr-Ni and other stainless steels<br>C-steel<br>Grey cast iron<br>Wood<br>Non-ferrous metal<br>Forged steel<br>Steels bands<br>Malleable cast iron<br>Deep-drawn steel<br>Injection-moulded zinc
Close