Machining
>
Grinders and polishers
>
Sanding rollers/rings
Sanding rollers/rings
Sanding roller, fleece/linen
Abrasive ring, fleece
Refine
Load more results...
×
Price Range
Min:€14.00 inc. VAT
Max:€50.00 inc. VAT
Linen grid size
80 (1)
Material of abrasive medium
Normal corundum (1)
Diameter x width x drill hole
100 x 100 x 19 mm (1)
Max_ circumferential speed
30 m/s (1)
Diameter _Ø_
200 mm (1)
Version
With wedge taper 6 mm (1)
Grid size
100 (1)
Material to be processed
Cr-Ni and other stainless steels<br>C-steel<br>Grey cast iron<br>Wood<br>Non-ferrous metal<br>Forged steel<br>Malleable cast iron<br>Deep-drawn steel<br>Injection-moulded zinc<br>Steels bands (1)
Fleece grid size
100 (1)
Packaging Unit
1 (2)
2 (1)
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
VDE screwdriver set
Ring nut
Windscreen lining tape
Phillips bit
Screw handle
Plastic care
Popular tags
construction
offer
set
triple
vacuum
Sanding rollers/rings
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
067291080
Burnishing roller
Burnishing roller sanding fleece/linen combined SNDROLL-LIN/FLC-COMBI-G100/80-100X100MM
€57.99 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0673012010
Sanding Fleece Ring
Sanding fleece ring ABRRG-FLC-(F.EPM200-E)-G100-D200MM
€16.52 inc. VAT