Close
Filters
Search

C 6.3 PH bit (1/4 inch) With colour coding

Article No. 0614176750
Bit PH C 6.3 (1/4) BIT-PH4-VIOLETT-1/4IN-L32MM
€4.01 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With colour-coding

Bit for hand and power tools

  • The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
  • The grooves in the shank ensure that the bit is held securely in the tool

Robust screw bit

  • The bit material ensures a far above-average service life
  • The long-term usability of the bit reduces costs of replacement and storage
With colour-coding

Bit for hand and power tools

  • The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
  • The grooves in the shank ensure that the bit is held securely in the tool

Robust screw bit

  • The bit material ensures a far above-average service life
  • The long-term usability of the bit reduces costs of replacement and storage
Products specifications
Tip size PH4
Drive C 6.3 (1/4 inch)
Drive type Outer hexagon
Length 32 mm
Products specifications
Tip size PH4
Drive C 6.3 (1/4 inch)
Drive type Outer hexagon
Length 32 mm
Close