Close
Filters
Search

C 8.0 TX bit (5/16 inch) C 8.0 (5/16 inch)

Article No. 0614787275
Bit TX C 8.0 (5/16) BIT-TX27-5/16IN-L50MM
€4.99 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Bit for all common TX screw sizes

Robust bit for most TX screws

  • The steel bit ensures a long service life
  • A range of lengths and bit diameters are available for common applications

Bit for hand and power tools

  • The 5/16 inch hexagon drive fits screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
  • The grooves in the drive ensure that the bit is held securely in the tool

Robust screw bit

  • The bit material ensures a far above-average service life
  • The long-term usability of the bit reduces costs of replacement and storage
Bit for all common TX screw sizes

Robust bit for most TX screws

  • The steel bit ensures a long service life
  • A range of lengths and bit diameters are available for common applications

Bit for hand and power tools

  • The 5/16 inch hexagon drive fits screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
  • The grooves in the drive ensure that the bit is held securely in the tool

Robust screw bit

  • The bit material ensures a far above-average service life
  • The long-term usability of the bit reduces costs of replacement and storage
Products specifications
Tip size TX27
Drive C 8.0 (5/16 inch)
Drive type Outer hexagon
Length 50 mm
Material Steel
Products specifications
Tip size TX27
Drive C 8.0 (5/16 inch)
Drive type Outer hexagon
Length 50 mm
Material Steel
Close