Close
Filters
Search

CABLE BOX 3-WAY

Article No. 77402542
Vario-Line Cable Box 3-way black 15m.
€80.54 inc. VAT price per 1 PCS
LOW STOCK
+ -

• A compact, handy cable reel for home, office and DIY.
• Housing made of break-resistant plastic.
• Practical carrying handle.
• Twin feet ensure excellent stability.
• Easy to wind and rewind.
• With 3-way socket outlet 13 A BS with self-closing cover providing protection against dust and contamination.
• With thermal cut-out protection against overheating or overload.
• Cable length: 15 m
• Cable: H05VV-F 3G1,5
• Cable quality: Plastic
• Cable colour: Black
• Colour: Black
• Nominal current: 13 A
• Plug: BS 1363

• A compact, handy cable reel for home, office and DIY.
• Housing made of break-resistant plastic.
• Practical carrying handle.
• Twin feet ensure excellent stability.
• Easy to wind and rewind.
• With 3-way socket outlet 13 A BS with self-closing cover providing protection against dust and contamination.
• With thermal cut-out protection against overheating or overload.
• Cable length: 15 m
• Cable: H05VV-F 3G1,5
• Cable quality: Plastic
• Cable colour: Black
• Colour: Black
• Nominal current: 13 A
• Plug: BS 1363

Wuerth Catalogue(1)

Catalogue page as PDF 1

Close