Close
Filters
Search

Cable tie for single-hole mounting

Article No. 05023210
Special cable ties for single hole mounting CBLTIE-PLA-WEATHERPROOF-BLACK-3,4X206
€23.60 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
With moulded, moveable locking head for 90° insertion of the tie

Special cable tie with 90° tie insertion

  • Single-hole mounting possible without screws or adhesive
  • No costs for additional mounting parts

Safely bundled cables

Tie with inner teeth

Quick and simple threading

Bent-up cable tie ends

No additional assembly tool required

Can be fixed by hand

With moulded, moveable locking head for 90° insertion of the tie

Special cable tie with 90° tie insertion

  • Single-hole mounting possible without screws or adhesive
  • No costs for additional mounting parts

Safely bundled cables

Tie with inner teeth

Quick and simple threading

Bent-up cable tie ends

No additional assembly tool required

Can be fixed by hand

Application area

Vehicle construction, electrical installations, motor-vehicle workshops and factory workshops

Products specifications
Length (l) 206 mm
Min./max. bundle diameter (Ø) 1.6-50 mm
Min. drill hole diameter 3.8 mm
Max. drill hole diameter 5.3 mm
Min./max. drill hole diameter 3.8-5.3 mm
Material PA - Polyamide
Min./max. temperature resistance -40 to 85 °C
Locking-head height 3.7 mm
Ultraviolet resistance Yes
Colour Black
Halogen-free Yes
Silicone-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length (l) 206 mm
Min./max. bundle diameter (Ø) 1.6-50 mm
Min. drill hole diameter 3.8 mm
Max. drill hole diameter 5.3 mm
Min./max. drill hole diameter 3.8-5.3 mm
Material PA - Polyamide
Min./max. temperature resistance -40 to 85 °C
Locking-head height 3.7 mm
Ultraviolet resistance Yes
Colour Black
Halogen-free Yes
Silicone-free Yes
Close