Close
Filters
Search

Cable tie for single-hole mounting

Article No. 05023410
Special cable ties for single hole mounting CBLTIE-PLA-MB-WEATHERPROOF-BLACK-4,6X279
€34.22 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
With moulded, moveable locking head for 90° insertion of the tie

Special cable tie with 90° tie insertion

  • Single-hole mounting possible without screws or adhesive
  • No costs for additional mounting parts

Safely bundled cables

Tie with inner teeth

Quick and simple threading

Bent-up cable tie ends

No additional assembly tool required

Can be fixed by hand

With moulded, moveable locking head for 90° insertion of the tie

Special cable tie with 90° tie insertion

  • Single-hole mounting possible without screws or adhesive
  • No costs for additional mounting parts

Safely bundled cables

Tie with inner teeth

Quick and simple threading

Bent-up cable tie ends

No additional assembly tool required

Can be fixed by hand

Application area

Vehicle construction, electrical installations, motor-vehicle workshops and factory workshops

Products specifications
Length (l) 279 mm
Min./max. bundle diameter (Ø) 1.6-76 mm
Min. drill hole diameter 5.1 mm
Max. drill hole diameter 6.4 mm
Min./max. drill hole diameter 5.1-6.4 mm
Material PA - Polyamide
Min./max. temperature resistance -40 to 85 °C
Locking-head height 4.2 mm
Ultraviolet resistance Yes
Colour Black
Halogen-free Yes
Silicone-free Yes
Corresponds to original spare part number 001 997 8390

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Length (l) 279 mm
Min./max. bundle diameter (Ø) 1.6-76 mm
Min. drill hole diameter 5.1 mm
Max. drill hole diameter 6.4 mm
Min./max. drill hole diameter 5.1-6.4 mm
Material PA - Polyamide
Min./max. temperature resistance -40 to 85 °C
Locking-head height 4.2 mm
Ultraviolet resistance Yes
Colour Black
Halogen-free Yes
Silicone-free Yes
Corresponds to original spare part number 001 997 8390
Close