Close
Filters
Search

Cam buckle strap One piece

Article No. 5713922116
Cam buckle strap, one piece STRP-CAMBCKL-1PCS-LC250-W25MM-L5M
€9.44 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For small to medium loads
  • Optimum pressure and force distribution by means of a belt clamp manufactured in a die-casting process
  • Also suitable for bundling loose pipes among other things
Notice

Lashing straps with coloured belt strap are not 100% colour-fast

In accordance with EN 12195-2

GS-certified

For small to medium loads
  • Optimum pressure and force distribution by means of a belt clamp manufactured in a die-casting process
  • Also suitable for bundling loose pipes among other things
Notice

Lashing straps with coloured belt strap are not 100% colour-fast

In accordance with EN 12195-2

GS-certified

Application area

For commercial and private load securing in passenger vehicles, trailers, pallet trucks, delivery vans etc.

Products specifications
Design One-piece
Width (B) 25 mm
Endless length 5 m
Length (L) 5 m
Max. elongation lashing strap 5 %
Colour Red
Product certification GS certified safety
Permitted tensile force LC in the strapping 250 daN
Standards EN 12195-2
Material PES - Polyester
Min./max. temperature conditions -40 to 100 °C
Products specifications
Design One-piece
Width (B) 25 mm
Endless length 5 m
Length (L) 5 m
Max. elongation lashing strap 5 %
Colour Red
Product certification GS certified safety
Permitted tensile force LC in the strapping 250 daN
Standards EN 12195-2
Material PES - Polyester
Min./max. temperature conditions -40 to 100 °C
Close