Belts, straps, strings, anchors
>
Load securing devices
Load securing devices
Ratchet lashing belt
Edge protection profile
Ratchet Strap
Cam buckle strap, one piece
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€37.00 inc. VAT
Ultraviolet resistance
Yes (3)
Width
25 mm (1)
Max_ elongation lashing strap
5 % (3)
Pre_load
400 daN (2)
220 daN (1)
260 daN (1)
Hand force with ratchet
50 daN (4)
25 daN (1)
Shape of the hook
Double pointed hook (3)
Length _L_
8 m (2)
3.5 m (1)
Length _l_
10 m (1)
5 m (1)
Recommended tensile load
1000 daN (2)
2000 daN (1)
Length
10 m (3)
4 m (1)
Standards
EN 12195-2 (6)
Grip range
1.5 mm (1)
Colour
Red (6)
Black (3)
Endless length
5 m (1)
Permissible LC tensile force when pulled directly
2500 daN (1)
Min__max_ temperature conditions
-40 to 100 °C (6)
-25 to 70 °C (2)
Design
One-piece (2)
Solid rubber (1)
With metal insert, 16 x 0.3 mm (1)
With metal insert, 26 x 0.5 mm (1)
Permitted tensile force LC in the strapping
2000 daN (2)
250 daN (1)
4000 daN (1)
5000 daN (1)
700 daN (1)
Width _B_
50 mm (2)
25 mm (1)
35 mm (1)
45 mm (1)
Shore A hardness
78 (2)
70 (1)
Version
Two-piece (1)
Label inside
No (1)
Product certification
GS certified safety (2)
Min__max_ grip range
1-2 mm (1)
1-3 mm (1)
Width x height
4 x 10 mm (1)
6.5 x 9.5 mm (1)
9 x 14.7 mm (1)
Material
PES - Polyester (4)
Polyvinyl chloride - PVC soft (2)
PES - Polyester (1)
EPDM (ethylene propylene diene monomer rubber) (1)
Packaging Unit
1 (9)
10 (3)
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
Load securing devices
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
09610027
Edge protection profile
Edge protection profile PROTPRFL-EDG-METINLAY-BLACK-(1-3MM)
€5.42 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0961003
Edge protection profile
Edge protection profile PROTPRFL-EDG-RUBBER-BLACK-1,5MM
€11.80 inc. VAT
price per 10 PCS
Add to wishlist
Add to compare list
Add to cart
071391210
Ratchet Lashing Belt Standard with Double Pointed Hook
Ratchet lashing belt dble-hook standard ratchet GS LASHBL-RTCH-POINTHOOK-5T-W50MM-L10M
€42.78 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5713922116
Cam buckle strap One piece
Cam buckle strap, one piece STRP-CAMBCKL-1PCS-LC250-W25MM-L5M
€9.44 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5713922533
Ratchet strap, one pcs With basic ratchet
Ratchet strap, one-piece ratchet, Basic STRP-RTCH-1PCS-BASIC-25MM-4M
€8.43 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071391191
Ratchet Lashing Belt Standard with Double Pointed Hook
Ratchet lashing belt, dble-hook standard ratchet T LASHBL-RTCH-POINTHOOK-4T-W50MM-L8M
€35.80 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07139230
Ratchet lashing belt for inner lashing
Ratchet lashing belt, inner lashing anker profile LASHBL-RTCH-INTERNALCLAMP-2T-W45MM-L3,5M
€34.22 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071392333
Ratchet strap, two-piece with double-claw hook
Ratchet lashing belt, two-piece double claw hook LASHBL-RTCH-2PCS-2T-W35MM-L8M
€22.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09610025
Edge protection profile
Edge protection profile PROTPRFL-EDG-METINLAY-BLACK-(1-2MM)
€2.71 inc. VAT
price per 1 METER
Add to wishlist
Add to compare list
Add to cart
071392161
Edge protection angle made of plastic
EDGPROT-PLA-(STRAP-50MM) Art.-no. 071392 161 | EAN 4038898838197
€2.30 inc. VAT