Close
Filters
Search

Caracas S1P low-cut safety shoes

Article No. M416181040
Low-cut safety shoes S1P CARACAS SHOE CARACAS MESH S1P BLUE 40 MODYF
€110.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Sporty, dynamic look thanks to seamless shank construction. Two lace holes in entry area for an optimised fit and excellent cushioning
  • Fabric, abrasion protection in the toe area
  • Fabric inner lining, abrasion-resistant microfibre heel lining
  • Fibreglass protective toe caps, fabric penetration-resistant midsole
  • Rubber outsole SRC CI HRO SRC, comfort width 11
  • German Social Accident Insurance (DGUV) 112-191 / Austrian Standard (Ö-Norm) Z1259, metal-free, ESD
  • Approx. 490 g/shoe in size 42
Sporty, dynamic look thanks to seamless shank construction. Two lace holes in entry area for an optimised fit and excellent cushioning
  • Fabric, abrasion protection in the toe area
  • Fabric inner lining, abrasion-resistant microfibre heel lining
  • Fibreglass protective toe caps, fabric penetration-resistant midsole
  • Rubber outsole SRC CI HRO SRC, comfort width 11
  • German Social Accident Insurance (DGUV) 112-191 / Austrian Standard (Ö-Norm) Z1259, metal-free, ESD
  • Approx. 490 g/shoe in size 42
Products specifications
Colour Blue
Size 40
Material of shoes upper Mesh
Safety Category S1P
Standards DGUV 112-191 , ESD , SRC , HI
Other standard DGUV 112-191<br>ESD<br>SRC<br>HI
Foot width 11 (comfort width safety shoes)
Material of protective toe cap Fiberglass

Certificates/Documents

 | 

 | 

Products specifications
Colour Blue
Size 40
Material of shoes upper Mesh
Safety Category S1P
Standards DGUV 112-191 , ESD , SRC , HI
Other standard DGUV 112-191<br>ESD<br>SRC<br>HI
Foot width 11 (comfort width safety shoes)
Material of protective toe cap Fiberglass
Close