Close
Filters
Search

Casting resin branch set AB 0.6/1 kV

Article No. 0890450014
Casting resin, branch fitting AB 1-2 JUNCSLEV-CASTRESIN-AB1-(13-35MM)
€59.38 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

Advantages of casting resin branch set AB (incl. casting resin type WÜ):

  • Completely watertight both horizontally and longitudinally
  • Approved in accordance with DIN VDE 0165 for areas at risk of explosion
  • High mechanical strength

Advantages of casting resin type WÜ:

  • The casting resin corresponds to DIN VDE 0291 Part 2 and is suitable up to 10 kV.
  • Highly hydrolysis-resistant
  • Long storage life (24 months)
  • Good resistance to UV radiation and chemical influences
  • Low viscosity
  • Excellent adhesion to metals and plastics
  • Soft-elastic after hardening
Proof of Performance

DIN VDE 0278

Advantages of casting resin branch set AB (incl. casting resin type WÜ):

  • Completely watertight both horizontally and longitudinally
  • Approved in accordance with DIN VDE 0165 for areas at risk of explosion
  • High mechanical strength

Advantages of casting resin type WÜ:

  • The casting resin corresponds to DIN VDE 0291 Part 2 and is suitable up to 10 kV.
  • Highly hydrolysis-resistant
  • Long storage life (24 months)
  • Good resistance to UV radiation and chemical influences
  • Low viscosity
  • Excellent adhesion to metals and plastics
  • Soft-elastic after hardening
Proof of Performance

DIN VDE 0278

Application area

Suitable for connecting plastic-insulated cables of up to 1 kV. They can be installed outside, underground, in water, indoors and in installation ducts.

Products specifications
Min./max. cable diameter 13-35 mm
Main cable type 4 x 1.5 - 10 mm²
Stub cable type 4 x 1.5 - 10 mm²
Length x width x height 240 x 140 x 60 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1 |  2

Products specifications
Min./max. cable diameter 13-35 mm
Main cable type 4 x 1.5 - 10 mm²
Stub cable type 4 x 1.5 - 10 mm²
Length x width x height 240 x 140 x 60 mm
Close