Insulating materials, electric
Insulating materials, electric
Heat shrinking technology
Spiral cable wrap
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€144.00 inc. VAT
Ultraviolet resistance
Yes (4)
Min_ temperature conditions
-55 °C (4)
Max_ bundle diameter
23 mm (1)
System dimensions
4.4.1 (1)
Dielectric strength
20 kV/mm (30)
Internal diameter
8.2 mm (1)
Sleeve_wall thickness when shrunk
0.56 mm (8)
0.43 mm (7)
0.76 mm (3)
0.69 mm (2)
0.86 mm (2)
2.5 mm (2)
0.33 mm (1)
0.36 mm (1)
0.97 mm (1)
1.35 mm (1)
1.7 mm (1)
2.7 mm (1)
6 More
Silicone_free
Yes (4)
Max_ elongation _after shrinking in %_
10 % (4)
Diameter _shrunk_
12.7 mm (3)
2.4 mm (3)
3.2 mm (3)
6.4 mm (3)
1.2 mm (2)
1.6 mm (2)
12 mm (2)
13 mm (2)
4.8 mm (2)
9.5 mm (2)
0.6 mm (1)
0.8 mm (1)
16 mm (1)
19 mm (1)
25.4 mm (1)
4 mm (1)
8 mm (1)
11 More
Length
100 mm (8)
1000 mm (5)
30 m (1)
Diameter _D_
10 mm (1)
25 mm (1)
40 mm (1)
55 mm (1)
Colour
Black (29)
Red (2)
Transparent (1)
Yellow (1)
Min__max_ temperature conditions
-55 to 135 °C (25)
-55 to 125 °C (4)
-55 to 85 °C (1)
Halogen_free
Yes (7)
Min_ shrinkage temperature
90 °C (8)
125 °C (4)
120 °C (1)
Coil width
12 mm (1)
17 mm (1)
Nominal diameter
20 mm (1)
Min__max_ temperature resistance
-30 to 80 °C (1)
-30 to 90 °C (1)
-40 to 150 °C (1)
Min__max_ shrinkage temperature
90 to 200 °C (17)
Flammability conditions
tested in accordance with UL94 (2)
Min__max_ bundle diameter
12-50 mm (1)
Min__max_ elongation _after shrinking in %_
-10-10 % (4)
Diameter
12.7 mm (3)
25.4 mm (3)
4.8 mm (3)
6.4 mm (3)
19 mm (2)
2.4 mm (2)
3.2 mm (2)
9.5 mm (2)
1.2 mm (1)
1.6 mm (1)
12 mm (1)
25 mm (1)
38.1 mm (1)
39 mm (1)
51 mm (1)
9 More
Flame_retardant
Yes (26)
Max_ temperature conditions
125 °C (4)
Min_ elongation _after shrinking in %_
-10 % (4)
Material
Polyolefin (30)
PE - Polyethylene (1)
PES - Polyester (1)
PP - Polypropylene (1)
Flammability
Self-extinguishing as per UL94 HB (2)
HB (1)
Wall thickness
0.9 mm (1)
0.90 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (14)
5 (13)
10 (6)
25 (5)
50 (4)
3 (2)
2 (1)
30 (1)
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
Telescopic rule
Permanent marker set
O-ring
O-ring
Adjustable clamp
Divider
Popular tags
construction
offer
set
triple
vacuum
Insulating materials, electric
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
077100240
Thin-walled heat-shrink hose
Heat shrink hose black HSHRHOSE-BLACK-L100MM-(2,4-1,2MM)
€0.26 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
077100320
Thin-walled heat-shrink hose
Heat shrink hose black HSHRHOSE-BLACK-L100MM-(3,2-1,6MM)
€0.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
077100480
Thin-walled heat-shrink hose
Heat shrink hose black HSHRHOSE-BLACK-L100MM-(4,8-2,4MM)
€0.31 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
077100640
Thin-walled heat-shrink hose
Heat shrink hose black HSHRHOSE-BLACK-L100MM-(6,4-3,2MM)
€0.34 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
077100950
Thin-walled heat-shrink hose
Heat shrink hose black HSHRHOSE-BLACK-L100MM-(9,5-4,8MM)
€0.71 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
077101270
Thin-walled heat-shrink hose
Heat shrink hose black HSHRHOSE-BLACK-L100MM-(12,7-6,4MM)
€0.93 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07718032
Thin-walled heat-shrink hose
Heat shrink hose HSHRHOSE-BLACK-(3,2-1,6MM)
€23.60 inc. VAT
price per 10 PCS
Add to wishlist
Add to compare list
Add to cart
07718048
Thin-walled heat-shrink hose
Heat shrink hose HSHRHOSE-BLACK-(4,8-2,4MM)
€23.60 inc. VAT
price per 10 PCS
Add to wishlist
Add to compare list
Add to cart
07718064
Thin-walled heat-shrink hose
Heat shrink hose HSHRHOSE-BLACK-(6,4-3,2MM)
€11.80 inc. VAT
price per 5 PCS
Add to wishlist
Add to compare list
Add to cart
07718095
Thin-walled heat-shrink hose
Heat shrink hose HSHRHOSE-BLACK-(9,5-4,8MM)
€14.16 inc. VAT
price per 5 PCS
Add to wishlist
Add to compare list
Add to cart
07718127
Thin-walled heat-shrink hose
Heat shrink hose HSHRHOSE-BLACK-(12,7-6,4MM)
€16.52 inc. VAT
price per 5 PCS
Add to wishlist
Add to compare list
Add to cart
077101900
Thin-walled heat-shrink hose
Heat shrink hose black HSHRHOSE-BLACK-L100MM-(19,0-9,5MM)
€1.17 inc. VAT
price per 1 PCS
1
2
3