Close
Filters
Search

Cavity anchor W-HR

Article No. 09047206
Cavity anchor W-HR DWL-(W-HR)-(A2K)-M6
€0.76 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Universal cavity anchor for metric screws, suitable for all plate thicknesses (10 to 51 mm). Can be applied without a setting tool
  • Large load supporting surface ensures good holding power
  • Universal clamping range
  • Quick, easy installation without setting tools
  • Immediate load-bearing capacity — no waiting
  • All types of metric screw heads can be used
  • Removable screw
Notice

Useful information:

Loads must be introduced into lightweight partition walls in accordance with DIN 18183-1:2009-05 relating to partitions and facings with gypsum boards on metal framing.

Universal cavity anchor for metric screws, suitable for all plate thicknesses (10 to 51 mm). Can be applied without a setting tool
  • Large load supporting surface ensures good holding power
  • Universal clamping range
  • Quick, easy installation without setting tools
  • Immediate load-bearing capacity — no waiting
  • All types of metric screw heads can be used
  • Removable screw
Notice

Useful information:

Loads must be introduced into lightweight partition walls in accordance with DIN 18183-1:2009-05 relating to partitions and facings with gypsum boards on metal framing.

Application area

Can be used for cavity attachments with M5/M6/M8 metric screws in gypsum plasterboard, boards, hard particle boards and perforated brick ceilings with a material thickness of up to 51 mm


For attaching accessories such as lamps, rails, switches, shelves, signs etc.

Products specifications
Thread type x anchor diameter M6
Min./max. board thickness/mirror thickness (d a) 10-51 mm
Material Steel / plastic
Nominal drill-bit diameter (d 0) 12 mm
Surface Galvanised

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Thread type x anchor diameter M6
Min./max. board thickness/mirror thickness (d a) 10-51 mm
Material Steel / plastic
Nominal drill-bit diameter (d 0) 12 mm
Surface Galvanised
Close