Cavity fixings
Cavity fixings
Metal dowels, cavity
Metal anchors, cavity
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€44.00 inc. VAT
Through_hole in the component to be connected _d f_
9 mm (1)
Nominal drill_bit diameter _d 0_
12 mm (5)
13 mm (3)
10 mm (2)
14 mm (2)
17 mm (2)
20 mm (1)
30 mm (1)
8 mm (1)
2 More
Type description
W-MH/S (1)
Drill hole depth _t_ _ condition
Anchor length + 5 mm (9)
Thread type
Metric thread (6)
Surface
Galvanised (16)
Zinc plated (1)
Material of the sleeve
Polyamide (1)
Design
With hexagon head bolt (1)
Max_ attachment height _d a_ _da_
60 mm (2)
69 mm (2)
140 mm (1)
55 mm (1)
Thread type x anchor diameter
M6 (5)
M8 (3)
M5 (2)
M4 (1)
Breaking force of the anchor _F failure_
0.3 kN (1)
11 kN (1)
2 kN (1)
Minimum cavity depth _h_
75 mm (3)
40 mm (2)
90 mm (1)
Anchor length _l_ _l_
100 mm (2)
130 mm (1)
180 mm (1)
90 mm (1)
95 mm (1)
Version
With oval head screw (6)
With hexagon head bolt (2)
With washer and nut (2)
With washer, nut and hook (2)
Rubber spacer, collar and hexagon nut (1)
With screw hook (1)
With washer and MS knurled nut (1)
1 More
Screw length
49 mm (2)
58 mm (1)
65 mm (1)
66 mm (1)
74 mm (1)
75 mm (1)
78 mm (1)
80 mm (1)
90 mm (1)
3 More
Thread diameter _d thr_
6 mm (2)
8 mm (1)
Min__max_ board thickness_mirror thickness _d a_
16-32 mm (3)
5-16 mm (3)
5-13 mm (2)
10-51 mm (1)
32-45 mm (1)
8-20 mm (1)
Material
Steel (16)
Steel / plastic (1)
Hole diameter in component _d Bau_
5 mm (2)
7 mm (2)
14 mm (1)
9 mm (1)
Anchor diameter
4 mm (2)
6 mm (2)
10 mm (1)
8 mm (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (17)
100 (7)
25 (5)
50 (4)
20 (1)
300 (1)
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
Multi-purpose grease I
INTERIOR REFRESHING SPRAY
Pipe linch pin
Spring cotter pin
Pine tree clip Type 4
TX screwdriver
Popular tags
construction
offer
set
triple
vacuum
Cavity fixings
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
0904741
Spring-loaded anchor Type W-FK
Spring-loaded anchor W-FK DWL-(W-FK)-69-M4X90
€0.83 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
090320
Manual mounting pliers
Hand-mounting pliers for metal cavity anchor W-MH DWL-ASMBYPLR-
€51.09 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
090352537
Metal cavity anchor W-MH
Metal cavity anchor W-MH DWL-(W-MH/L)-SCR-(5-13)-(A1K)-M5X49/37
€0.24 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
090352565
Metal cavity anchor W-MH
Metal cavity anchor W-MH DWL-(W-MH/L)-SCR-(16-32)-(A1K)-M5X74/65
€0.33 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
090352655
Metal cavity anchor W-MH
Metal cavity anchor W-MH DWL-(W-MH/L)-SCR-(5-16)-(A1K)-M6X66/53
€39.84 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
0904710002
Spring-loaded anchor Type W-FKW
Spring-loaded anchor W-FKW DWL-(W-FKW)-140-M10X180
€12.47 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904742
Spring-loaded anchor Type W-FKH
Spring-loaded anchor W-FKH DWL-(W-FKH)-69-M4X95
€1.14 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904762
Tilting anchor W-KDH
Toggle fixing W-KDH DWL-(W-KDH)-60-M6X130
€1.53 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09047206
Cavity anchor W-HR
Cavity anchor W-HR DWL-(W-HR)-(A2K)-M6
€0.76 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904761
Tilting anchor W-KD
Toggle fixing W-KD DWL-(W-KD)-60-M6X100
€1.06 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0904781
Tilting anchor W-KD
Toggle fixing W-KD DWL-(W-KD)-55-M8X100
€1.77 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
090352446
Metal cavity anchor W-MH
Metal cavity anchor W-MH DWL-(W-MH/L)-SCR-(3-20)-(A1K)-M4X58/46
€0.15 inc. VAT
price per 1 PCS
1
2