Close
Filters
Search

CEE wall box 250/400 V, 6h

Article No. 0969730316
Plug-in connector, CEE wall socket WLSKT-CEE-BLUE-3POL-16A-250V-IP44
€6.31 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Housing lock with wrench
Proof of Performance

In accordance with IEC 60309, EN 60309 and VDE 0623

Housing lock with wrench
Proof of Performance

In accordance with IEC 60309, EN 60309 and VDE 0623

Application area

For indoor and outdoor use

Products specifications
Number of electrical poles 3 PCS
Nominal current 16 A
Nominal Voltage 250 V/AC
Colour Blue
IP protection class IP 44
Cable inlet Clamping gland M25 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of electrical poles 3 PCS
Nominal current 16 A
Nominal Voltage 250 V/AC
Colour Blue
IP protection class IP 44
Cable inlet Clamping gland M25 mm
Close