Electrical connectors
Electrical connectors
CEE connectors
Connectors, grounding contact
Refine
Load more results...
×
Price Range
Min:€4.00 inc. VAT
Max:€10.00 inc. VAT
Number of electrical poles
3 PCS (4)
IP protection class
IP 44 (5)
IP 54 (3)
Material of the contacts
Brass (3)
Max_ cable diameter
13 mm (4)
Locking mechanism type
Bayonet coupling (3)
Nominal Voltage
250 V/AC (4)
Colour
Blue (4)
Black, Grey, Red (2)
Black (1)
Black, Grey (1)
Design
With lid (1)
With self-closing spring cover (1)
Nominal current
16 A (7)
32 A (1)
Nominal voltage
250 V/AC (4)
Material of the housing
Polyamide (2)
PA - Polyamide (1)
Min__max_ cable diameter
6-15 mm (2)
12-20 mm (1)
Cable inlet
Clamping gland M25 mm (1)
Material
Rubber plastic (3)
Rubber (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (7)
10 (6)
20 (1)
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
Round cutting wire
Suction lifter
Interior cleaner
Tool box PP
Adapters
Brush
Popular tags
construction
offer
set
triple
vacuum
Electrical connectors
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
0969700316
CEE plug 250 V/400 V, 6 H 16A
CEE plug 250 V, 6 H PLG-CEE-BLUE-3PIN-16A-250V-IP44
€5.25 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0969705316
CEE coupling 250 V/400 V, 6 H
CEE connector 250 V, 6 H CUPL-CEE-BLUE-3PIN-16A-250V-IP44
€5.66 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0969700332
CEE plug 250 V/400 V, 6 H 32A
CEE plug 250 V, 6 H PLG-CEE-BLUE-3PIN-32A-250V-IP44
€8.17 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0969730316
CEE wall box 250/400 V, 6h
Plug-in connector, CEE wall socket WLSKT-CEE-BLUE-3POL-16A-250V-IP44
€6.31 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0969300401
Grounding contact plug for cables up to 3G 2.5 mm²
Safety plug with membrane seal PLG-RUBBER-16A-250V Art.-no. 0969300401 | EAN 4062856212613
€5.90 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0969301411
Grounding contact coupling with lid
Safety coupling with cover membrane seal CUPL-RUBBER-TAP-16A-250V Art.-no. 0969301411 | EAN 4062856212644
€10.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0969301421
Grounding contact coupling with self-locking flip lid
Safety coupling with spring cover CUPL-RUBBER-FLAPTAP-16A-250V Art.-no. 0969301421 | EAN 4062856212606
€10.96 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
096930216
Grounding contact angled plug for cables up to 3G 2.5 mm²
Right-angle safety plug ANGLPLG-RUBBER-16A-250V Art.-no. 096930216 | EAN 4011231897488
€11.09 inc. VAT