Close
Filters
Search

Cement board screw

Article No. 018923955
Steel, phosphated, Hi-Lo thread H SCR-CS-CMNT-CTRHD-HILO-H2-(PHR)-3,9X55
€4.72 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
For attaching cemented panels to metal substructures of up to 1 mm and to wooden substructures
  • Hilo thread with special needle tip
  • 60° milling head with Phillips drive PH 2
  • Hardened, phosphated steel
For attaching cemented panels to metal substructures of up to 1 mm and to wooden substructures
  • Hilo thread with special needle tip
  • 60° milling head with Phillips drive PH 2
  • Hardened, phosphated steel
Products specifications
Nominal diameter (d) 3.9 mm
Length (l) 55 mm
Thread length (lg) 35 mm
Head diameter (dh) 7 mm
Internal drive H2
Material Steel
Surface Phosphated
RoHS-compliant Yes
Head type Countersunk milling head
Thread design Full thread

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d) 3.9 mm
Length (l) 55 mm
Thread length (lg) 35 mm
Head diameter (dh) 7 mm
Internal drive H2
Material Steel
Surface Phosphated
RoHS-compliant Yes
Head type Countersunk milling head
Thread design Full thread
Close