Screws wood appliances
>
Drywall screws
>
Cement board screw, milling head
Cement board screw, milling head
Steel, phosphated, Hi-Lo thread H
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Internal drive
H2 (1)
Thread length _lg_
35 mm (1)
Head type
Countersunk milling head (1)
Length _l_
55 mm (1)
Surface
Phosphated (1)
RoHS_compliant
Yes (1)
Thread design
Full thread (1)
Nominal diameter _d_
3.9 mm (1)
Material
Steel (1)
Packaging Unit
1 (1)
500 (1)
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
Hexagon socket set screw with truncated cone
Circlip for shaft, regular design, shape A
Frame DWD XP H95
Serrated lock washer, externally serrated, shape A
Seat cutter TIME-SERT®
PVC GASKETS FOR DOORS
Popular tags
construction
offer
set
triple
vacuum
Cement board screw, milling head
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
018923955
Cement board screw
Steel, phosphated, Hi-Lo thread H SCR-CS-CMNT-CTRHD-HILO-H2-(PHR)-3,9X55
€4.72 inc. VAT