Close
Filters
Search

Chemical injection mortar WIT-PE 1000

Article No. 5918605585
Chemical injection mortar WIT-PE 1000 ANC-MORT-(WIT-PE1000)-SBSCART-585ML
€37.76 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Pure epoxy mortar with a long processing time, ideal for large anchoring depths and drilling holes as well as high temperatures. For compound anchor, concrete and reinforcement attachment with subsequent mortaring (REBAR)

Two-component reactive resin mortar, pure epoxy, styrene-free

Individual attachment in cracked and non-cracked concrete, seismic performance category C1 (M8 to M30) and C2 (M12 to M24):

Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, female thread anchor W-VI-IG

Reinforcement attachment with subsequent mortaring

Anchoring of threaded rods in natural stone (without approval/evaluation)

  • European Technical Assessment ETA-19/0542: Individual attachment + cracked and non-cracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, female thread anchor W-VI-IG), seismic performance category C1 (M8 to M30) and C2 (M12 to M24)
  • European Technical Assessment ETA-19/0543: Reinforcement attachment with subsequent mortaring (REBAR)
Pure epoxy mortar with a long processing time, ideal for large anchoring depths and drilling holes as well as high temperatures. For compound anchor, concrete and reinforcement attachment with subsequent mortaring (REBAR)

Two-component reactive resin mortar, pure epoxy, styrene-free

Individual attachment in cracked and non-cracked concrete, seismic performance category C1 (M8 to M30) and C2 (M12 to M24):

Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, female thread anchor W-VI-IG

Reinforcement attachment with subsequent mortaring

Anchoring of threaded rods in natural stone (without approval/evaluation)

  • European Technical Assessment ETA-19/0542: Individual attachment + cracked and non-cracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, female thread anchor W-VI-IG), seismic performance category C1 (M8 to M30) and C2 (M12 to M24)
  • European Technical Assessment ETA-19/0543: Reinforcement attachment with subsequent mortaring (REBAR)
Application area
  • Suitable for attaching metal structures, metal profiles, wooden structures, brackets, pipes, cable conduits etc.

  • Suitable for structural expansions, ceiling and wall attachments, expansion of load-bearing structures, reinforcement of load-bearing structures, attachment of balconies and canopies, sealing of temporary openings and "forgotten" reinforcing bars
Products specifications
Type description WIT-PE 1000
Container Cartridge
Contents 585 ml
Suitable application gun Battery-powered application gun 585ml<br>Application gun MULTI<br>Pneumatic application gun 585ml<br>HandyMax 585 ml
Min./max. processing temperature /conditions -10 to 40 °C / temperature in the anchorage ground during processing and hardening
Min./max. ambient temperature / Conditions -40 to 72 °C / after completely curing process
Temperature resistance, long-term temperatures max. 24 °C
Temperature resistance, short-term temperatures max. 72 °C
Shelf life from production/conditions 24 Month / cool and dry storage area, 5°C to 25°C
Approval ETA-19/0542<br>ETA-19/0543
Chemical basis Pure-Epoxy, styrene free
Colour Grey
Products specifications
Type description WIT-PE 1000
Container Cartridge
Contents 585 ml
Suitable application gun Battery-powered application gun 585ml<br>Application gun MULTI<br>Pneumatic application gun 585ml<br>HandyMax 585 ml
Min./max. processing temperature /conditions -10 to 40 °C / temperature in the anchorage ground during processing and hardening
Min./max. ambient temperature / Conditions -40 to 72 °C / after completely curing process
Temperature resistance, long-term temperatures max. 24 °C
Temperature resistance, short-term temperatures max. 72 °C
Shelf life from production/conditions 24 Month / cool and dry storage area, 5°C to 25°C
Approval ETA-19/0542<br>ETA-19/0543
Chemical basis Pure-Epoxy, styrene free
Colour Grey
Close