Close
Filters
Search

Chemical injection mortar PURE EPOXY WIT-PE 1000

Article No. 5918605140
Chemical injection mortar WIT-PE 1000 ANC-MORT-(WIT-PE1000)-SBSCART-1400ML
€119.99 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Pure epoxy mortar with a long processing time, ideal for large anchoring depths and drilling holes as well as high temperatures. For bonded anchor, concrete and post-installed rebar connection with subsequent mortaring (REBAR)

Pure epoxy mortar with a long processing time, ideal for large anchoring depths and drilling holes as well as high temperatures. For bonded anchor, concrete and post-installed rebar connection with subsequent mortaring (REBAR)

Two-component reactive resin mortar, pure epoxy

Individual fixing point in cracked and uncracked concrete, seismic performance category C1 (M8 to M30) and C2 (M12 to M30):

Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, internal thread anchor W-VI-IG

Post-installed rebar connection with subsequent mortaring

Anchoring of threaded rods in natural stone (without approval/assessment)

Proof of Performance
  • European Technical Assessment ETA-19/0542: Individual fixing point + cracked and uncracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, anchor with internal thread W-VI-IG), seismic performance category C1 (M8 to M30) and C2 (M12 to M30)
  • European Technical Assessment ETA-19/0543: Post-installed rebar connection with subsequent mortaring (REBAR)

Create the drill hole

Make the drill hole using Würth hollow drill bit, there is no need for hole cleaning

Clean the drill hole:

Blow out 2x with oil-free compressed air (min. 6 bar)/brush out 2x/blow out 2x with oil-free compressed air (min. 6 bar)

Cut anchor rod to length and mark the desired insertion depths

Use WIT-VL 16 Cut off mixer at position "X"

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Fill injection mortar starting from base of drill hole

Press in anchor rod up to drill hole base while turning slightly

Visual check of mortar volume, embedment depth mark

Load can be applied to the reinforcement bar after observing the curing time

Install component, apply installation torque

Create the drill hole

Make the drill hole using Würth hollow drill bit, there is no need for hole cleaning

Clean the drill hole:

Blow out 2x with oil-free compressed air (min. 6 bar)/brush out 2x/blow out 2x with oil-free compressed air (min. 6 bar),

Place the embedment depth mark on the rod and check the drilling hole depth

Screw mixer onto cartridge

Use WIT-VL 16 Cut off mixer at position "X"

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Mount injection equipment, fill composite mortar from bottom of drill hole

Insert the reinforcement bar until it reaches the mark, turning slightly

Visual check of the mortar volume, observe maximum processing time

Load can be applied to the reinforcement bar after observing the curing time

 
  • European Technical Assessment ETA-19/0542: Individual fixing point + cracked and uncracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, anchor with internal thread W-VI-IG), seismic performance category C1 (M8 to M30) and C2 (M12 to M30)
  • European Technical Assessment ETA-19/0543: Post-installed rebar connection with subsequent mortaring (REBAR)
Pure epoxy mortar with a long processing time, ideal for large anchoring depths and drilling holes as well as high temperatures. For bonded anchor, concrete and post-installed rebar connection with subsequent mortaring (REBAR)

Pure epoxy mortar with a long processing time, ideal for large anchoring depths and drilling holes as well as high temperatures. For bonded anchor, concrete and post-installed rebar connection with subsequent mortaring (REBAR)

Two-component reactive resin mortar, pure epoxy

Individual fixing point in cracked and uncracked concrete, seismic performance category C1 (M8 to M30) and C2 (M12 to M30):

Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, internal thread anchor W-VI-IG

Post-installed rebar connection with subsequent mortaring

Anchoring of threaded rods in natural stone (without approval/assessment)

Proof of Performance
  • European Technical Assessment ETA-19/0542: Individual fixing point + cracked and uncracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, anchor with internal thread W-VI-IG), seismic performance category C1 (M8 to M30) and C2 (M12 to M30)
  • European Technical Assessment ETA-19/0543: Post-installed rebar connection with subsequent mortaring (REBAR)

Create the drill hole

Make the drill hole using Würth hollow drill bit, there is no need for hole cleaning

Clean the drill hole:

Blow out 2x with oil-free compressed air (min. 6 bar)/brush out 2x/blow out 2x with oil-free compressed air (min. 6 bar)

Cut anchor rod to length and mark the desired insertion depths

Use WIT-VL 16 Cut off mixer at position "X"

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Fill injection mortar starting from base of drill hole

Press in anchor rod up to drill hole base while turning slightly

Visual check of mortar volume, embedment depth mark

Load can be applied to the reinforcement bar after observing the curing time

Install component, apply installation torque

Create the drill hole

Make the drill hole using Würth hollow drill bit, there is no need for hole cleaning

Clean the drill hole:

Blow out 2x with oil-free compressed air (min. 6 bar)/brush out 2x/blow out 2x with oil-free compressed air (min. 6 bar),

Place the embedment depth mark on the rod and check the drilling hole depth

Screw mixer onto cartridge

Use WIT-VL 16 Cut off mixer at position "X"

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Mount injection equipment, fill composite mortar from bottom of drill hole

Insert the reinforcement bar until it reaches the mark, turning slightly

Visual check of the mortar volume, observe maximum processing time

Load can be applied to the reinforcement bar after observing the curing time

 
  • European Technical Assessment ETA-19/0542: Individual fixing point + cracked and uncracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1, anchor with internal thread W-VI-IG), seismic performance category C1 (M8 to M30) and C2 (M12 to M30)
  • European Technical Assessment ETA-19/0543: Post-installed rebar connection with subsequent mortaring (REBAR)
Application area
  • Suitable for attaching metal structures, metal profiles, wooden structures, brackets etc.

  • Suitable for structural expansions, ceiling and wall attachments, expansion of load-bearing structures, reinforcement of load-bearing structures, attachment of balconies and canopies, sealing of temporary openings and "forgotten" reinforcement bars
Products specifications
Type description WIT-PE 1000
Container Cartridge
Contents 1400 ml
Suitable application gun Pneumatic application gun 1400ml
Min./max. processing temperature /conditions 0 to 40 °C / temperature in the anchorage ground during processing and hardening
Min./max. ambient temperature / Conditions -40 to 72 °C / after completely curing process
Temperature resistance, long-term temperatures max. 24 °C
Temperature resistance, short-term temperatures max. 72 °C
Shelf life from production/conditions 24 Month / cool and dry storage area, 5°C to 25°C
Approval ETA-19/0542<br>ETA-19/0543
Chemical basis Pure-Epoxy, styrene free
Colour Grey

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip Book

Certificates/Documents

 | 

 | 

Products specifications
Type description WIT-PE 1000
Container Cartridge
Contents 1400 ml
Suitable application gun Pneumatic application gun 1400ml
Min./max. processing temperature /conditions 0 to 40 °C / temperature in the anchorage ground during processing and hardening
Min./max. ambient temperature / Conditions -40 to 72 °C / after completely curing process
Temperature resistance, long-term temperatures max. 24 °C
Temperature resistance, short-term temperatures max. 72 °C
Shelf life from production/conditions 24 Month / cool and dry storage area, 5°C to 25°C
Approval ETA-19/0542<br>ETA-19/0543
Chemical basis Pure-Epoxy, styrene free
Colour Grey
Related Product
Close