Close
Search

Chip-board, Blue galvanised Particle board screw Qty 200

Article No. 198635507200
Steel galvanised FT countersunk Z SCR-CS-WO-Z2-(A2K)-3,5X50/46
€5.55 inc. VAT price per 200 PCS
AVAILABLE
+ -
*
Steel, blue galvanised, full thread, countersunk head, PZ recessed head.

Pozidrive recessed head

Plastic slide coating

Screws in easily due to sharp threads with glide-promoting coating.

Bending angle

The larger the bending angle, the more elastic the screw — minimises breaking off.

Breaking torque

High degree of user safety due to quality monitoring of the hardened steel.

Screw-in torque

Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).

25° tip

Precision positioning on hard surfaces such as coated and waterproof chipboard and all types of wood, wooden materials and MDF.
Notice

Not for outdoor use

Steel, blue galvanised, full thread, countersunk head, PZ recessed head.

Pozidrive recessed head

Plastic slide coating

Screws in easily due to sharp threads with glide-promoting coating.

Bending angle

The larger the bending angle, the more elastic the screw — minimises breaking off.

Breaking torque

High degree of user safety due to quality monitoring of the hardened steel.

Screw-in torque

Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).

25° tip

Precision positioning on hard surfaces such as coated and waterproof chipboard and all types of wood, wooden materials and MDF.
Notice

Not for outdoor use

Products specifications
Nominal diameter (d) 3.5 mm
Length (l) 50 mm
Head type Countersunk head
Head diameter (dh) 7 mm
Internal drive Z2
Thread design Full thread
Angle of the tip 25 Degree
Material Steel
Surface Galvanised
Product weight (per item) 2.050 g
RoHS-compliant Yes
Close