Close
Filters
Search

CHIPBOARD CSK FULL THREAD A2

Article No. 0185660
Stnlss stl A2 full thread cntrsnk head TX25 SCR-CS-A2-TX25-6X60
€17.70 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
CHIPBOARD CSK FULL THREAD :
 
WS9130 A2 TX25 6X60
 
• Diameter : 6mm
 
• Length : 60mm
 
• Qaulity : A2
 
• Thread Type : chipboard thread
 
• Strength : TX 25
 
• Head Shape : counter sunk
 
 
CHIPBOARD CSK FULL THREAD :
 
WS9130 A2 TX25 6X60
 
• Diameter : 6mm
 
• Length : 60mm
 
• Qaulity : A2
 
• Thread Type : chipboard thread
 
• Strength : TX 25
 
• Head Shape : counter sunk
 
 
Products specifications
Nominal diameter (d) 6 mm
Length (l) 60 mm
Head type Countersunk head
Head diameter (dh) 12 mm
Internal drive TX25
Thread type Wood screw thread
Thread design Full thread
Thread format Single thread
Shape of tip Tip with ring thread
Material Stainless steel A2
Surface Bare
Suitable for use in the following materials Board ply wood<br>Wood<br>Derived timber product<br>Hardwood<br>LVL<br>Softwood
Area of application Façades<br>Terrace<br>Fence<br>Structural woodwork<br>Wet areas<br>Balcony<br>Board walk<br>Play equipment<br>Outdoors
RoHS-compliant Yes
Products specifications
Nominal diameter (d) 6 mm
Length (l) 60 mm
Head type Countersunk head
Head diameter (dh) 12 mm
Internal drive TX25
Thread type Wood screw thread
Thread design Full thread
Thread format Single thread
Shape of tip Tip with ring thread
Material Stainless steel A2
Surface Bare
Suitable for use in the following materials Board ply wood<br>Wood<br>Derived timber product<br>Hardwood<br>LVL<br>Softwood
Area of application Façades<br>Terrace<br>Fence<br>Structural woodwork<br>Wet areas<br>Balcony<br>Board walk<br>Play equipment<br>Outdoors
RoHS-compliant Yes
Related Product
Close