Close
Filters
Search

Circlip for bore hole Standard design, shape J

Article No. 04398
DIN 472 spring steel plain, shape J CRCLIP-BRE-DIN472-J-8X0,8
€4.97 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 472 for bore holes, spring steel, phosphated and oiled
DIN 472 for bore holes, spring steel, phosphated and oiled
Products specifications
Suitable for holes 8 mm
Suitable for groove diameter 8.4 mm
Outer diameter (d1) 8.7 mm
Eye width (a1) 2.4 mm
Width (b1) 1.1 mm
Thickness (s1) 0.8 mm
Material Spring steel
Surface Bare
Form J
Version Standard design

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for holes 8 mm
Suitable for groove diameter 8.4 mm
Outer diameter (d1) 8.7 mm
Eye width (a1) 2.4 mm
Width (b1) 1.1 mm
Thickness (s1) 0.8 mm
Material Spring steel
Surface Bare
Form J
Version Standard design
Close