Close
Filters
Search

Circlip for shaft, regular design, shape A

Article No. 043820
DIN 471 spring steel phosphated shape A CRCLIP-COR-DIN471-A-20X1,2
€22.56 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 471, spring steel, phosphated and oiled
  • For safely limiting freedom of movement — even when there are rotary movements of machine parts on shafts and in bore holes at a predefined level.
  • High pressure, tensile and impact forces are transferred without torsion.
  • Transfer of high axial forces from the machine part applying pressure to the groove wall.
  • Shaft rings can also be used at high speeds.
  • The rings can be removed quickly and easily using the correct pliers.
DIN 471, spring steel, phosphated and oiled
  • For safely limiting freedom of movement — even when there are rotary movements of machine parts on shafts and in bore holes at a predefined level.
  • High pressure, tensile and impact forces are transferred without torsion.
  • Transfer of high axial forces from the machine part applying pressure to the groove wall.
  • Shaft rings can also be used at high speeds.
  • The rings can be removed quickly and easily using the correct pliers.
Products specifications
Suitable for shafts 20 mm
Suitable for groove diameter 19 mm
Internal diameter (d1) 18.5 mm
Eye width (a1) 4 mm
Width (b1) 2.6 mm
Thickness (s1) 1.2 mm
Material Spring steel
Surface Bare
Version Standard design
Form A
DIN 471

Wuerth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for shafts 20 mm
Suitable for groove diameter 19 mm
Internal diameter (d1) 18.5 mm
Eye width (a1) 4 mm
Width (b1) 2.6 mm
Thickness (s1) 1.2 mm
Material Spring steel
Surface Bare
Version Standard design
Form A
DIN 471
Close