Close
Filters
Search

Circlip for shaft, regular design, shape A

Article No. 0438100
DIN 471 spring steel phosphated standard version CRCLIP-SHFT-DIN471-A-100X3,0
€2.30 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • For safely limiting freedom of movement - even when there are rotary movements of machine parts on shafts and in bore holes to a predefined level
  • High pressure, tensile and impact forces are transferred without torsion
  • Transfer of high axial forces from the machine part applying pressure to the groove wall
  • Shaft rings can also be used at high speeds
  • The rings can be removed quickly and easily using the appropriate pliers
  • For safely limiting freedom of movement - even when there are rotary movements of machine parts on shafts and in bore holes to a predefined level
  • High pressure, tensile and impact forces are transferred without torsion
  • Transfer of high axial forces from the machine part applying pressure to the groove wall
  • Shaft rings can also be used at high speeds
  • The rings can be removed quickly and easily using the appropriate pliers
Products specifications
Suitable for shafts 100 mm
Suitable for shafts 100 mm
Suitable for groove diameter 96.5 mm
Suitable for groove diameter 96.5 mm
Internal diameter (d1) 94.5 mm
Internal diameter (d1) 94.5 mm
Eye width (a1) 9.6 mm
Eye width (a1) 9.6 mm
Width (b1) 9 mm
Width (b1) 9 mm
Thickness (s1) 3 mm
Thickness (s1) 3 mm
Standards DIN 471
Standards DIN 471
Design Standard design
Design Standard design
Material Spring steel
Material Spring steel
Surface Plain
Surface Plain
RoHS-compliant Yes
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Suitable for shafts 100 mm
Suitable for shafts 100 mm
Suitable for groove diameter 96.5 mm
Suitable for groove diameter 96.5 mm
Internal diameter (d1) 94.5 mm
Internal diameter (d1) 94.5 mm
Eye width (a1) 9.6 mm
Eye width (a1) 9.6 mm
Width (b1) 9 mm
Width (b1) 9 mm
Thickness (s1) 3 mm
Thickness (s1) 3 mm
Standards DIN 471
Standards DIN 471
Design Standard design
Design Standard design
Material Spring steel
Material Spring steel
Surface Plain
Surface Plain
RoHS-compliant Yes
RoHS-compliant Yes
Close